Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 11014 replacement light bulb lamp
Mfr # 11014 GE GENERAL ELECTRIC G.E
Zoro # G202976193
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 12
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.25
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 11014 GE GENERAL ELECTRIC G.E
- Zoro # G202976193
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 12 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.25 |
Voltage | 6 |
Description
Replacement for GE General Electric G.E 11014 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- TRACERLINE Tracerline HBF-TPOPUV Optimax UV Leak Detection Flashlight (HBF-TPOPUV)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- ILC Replacement for Kandolite JDD 120v 75W Medium replacement light bulb lamp (JDD 120V 75W MEDIUM KANDOLITE)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- ILC Replacement for Philips 90par38/hal/fl/ll replacement light bulb lamp (90PAR38/HAL/FL/LL PHILIPS)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for Olympus CH2 Series CHS replacement light bulb lamp (CH2 SERIES CHS OLYMPUS)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- Ilc Halogen Light Bulbs