Shop All Fluorescent Linear Lamps
Ilc
Replacement for GE General Electric G.E 10257 replacement light bulb lamp
Mfr # 10257 GE GENERAL ELECTRIC G.E
Zoro # G003433734
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Watts 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 10257 GE GENERAL ELECTRIC G.E
- Zoro # G003433734
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Watts | 18 |
Description
Replacement for GE General Electric G.E 10257 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- ILC Replacement for Steril-aire Gtd60vo replacement light bulb lamp (GTD60VO STERIL-AIRE)
- ILC Replacement for Philips Tld15w/05 replacement light bulb lamp (TLD15W/05 PHILIPS)
- ILC Replacement for Light Bulb / Lamp F14t8/d/15 replacement light bulb lamp (F14T8/D/15 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Gft60dl/2g11/se/of replacement light bulb lamp (GFT60DL/2G11/SE/OF OSRAM SYLVANIA)
- ILC Replacement for Philips TUV Pl-s 9W 2pin replacement light bulb lamp (TUV PL-S 9W 2PIN PHILIPS)
- ILC Replacement for Viqua S950rl-4c replacement light bulb lamp (S950RL-4C VIQUA)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Norman Lamps, Gph212T5L/4P (GPH212T5L/4P)
- Ilc Fluorescent Linear Lamps