Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp
Mfr # 080BA9S120LB GE GENERAL ELECTRIC G.E
Zoro # G502819831
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 080BA9S120LB GE GENERAL ELECTRIC G.E
- Zoro # G502819831
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- BAYCO $FLASHLIGHT X-SERIES INTRINSICALLY SAFE (BYXPP-5420GX)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- ILC Replacement For SATCO S39596 (S39596)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEGREEN (LED MR16 12V DIODE-GREEN)
- ILC Replacement for Damar F40t12 Truetone 741 4100k LED Replacement replacement light bulb lamp (F40T12 TRUETONE 741 4100K LED REPLACEMENT DAMAR)
- ILC Replacement for Halco A19fr11/827/omni/gu24/led replacement light bulb lamp, 2PK (A19FR11/827/OMNI/GU24/LED HALCO)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- ILC Replacement for Halco Jc2/830/omni/ip65/led replacement light bulb lamp (JC2/830/OMNI/IP65/LED HALCO)
- Ilc LED Light Bulbs