Shop All LED Light Bulbs
Ilc
Replacement for Gavi Beacon 105 RED LED Replacement replacement light bulb lamp
Mfr # BEACON 105 RED LED REPLACEMENT GAVI
Zoro # G802866122
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BEACON 105 RED LED REPLACEMENT GAVI
- Zoro # G802866122
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Gavi Beacon 105 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS 395nm UV Detection Penlight (98343)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 1156 RED LED Replacement replacement light bulb lamp (1156 RED LED REPLACEMENT PHILIPS)
- ILC Replacement for Soraa 1381 replacement light bulb lamp (1381)
- ILC Replacement For BULBRITE, LED2T630KFIL3 (LED2T6/30K/FIL/3)
- ILC Replacement for Satco S9603 replacement light bulb lamp (S9603 SATCO)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60927CA/FIL/2/RP)
- Ilc LED Light Bulbs