Shop All Fluorescent Light Bulbs
Ilc
Replacement for Gardner El-08 replacement light bulb lamp
Mfr # EL-08 GARDNER
Zoro # G302791757
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL-08 GARDNER
- Zoro # G302791757
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Description
Replacement for Gardner El-08 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- NORMAN LAMPS 60 Watt Shatterproof Light Bulb (1220)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- ILC Replacement for Sylvania 29611 replacement light bulb lamp (29611 SYLVANIA)
- ILC Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK (F54W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf13dd/827/eco replacement light bulb lamp (CF13DD/827/ECO SYLVANIA)
- ILC Replacement for Panasonic Mls13gu35 replacement light bulb lamp (MLS13GU35 PANASONIC)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- ILC Replacement for PHILIPS PL-C13W/835/USA/ALTO (PL-C13W/835/USA/ALTO PHILIPS)
- ILC Replacement for Flowtron Bf-215 replacement light bulb lamp (BF-215 FLOWTRON)
- Ilc Fluorescent Light Bulbs