Shop All Fluorescent Light Bulbs
Ilc
Replacement for Gardner Ag-969 32W replacement light bulb lamp
Mfr # AG-969 32W GARDNER
Zoro # G602952643
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # AG-969 32W GARDNER
- Zoro # G602952643
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Description
Replacement for Gardner Ag-969 32W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS 3-Diopter Fluorescent Magnifier Lamp w/ AC Receptacle, White (LUX520W.)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 46761 replacement light bulb lamp, 25PK (46761 GE GENERAL ELECTRIC G.E)
- ILC Replacement for DAZOR FC8T9/DL (FC8T9/DL DAZOR)
- ILC Replacement for SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO SYLVANIA)
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- ILB GOLD Compact Fluorescent Bulb Triple Twin-4 Pin, Replacement For Batteries And Light Bulbs, Cf57Dt/E/In/841 (CF57DT/E/IN/841)
- Ilc Fluorescent Light Bulbs