Shop All Fluorescent Light Bulbs
Ilc
Replacement for Gardner Ag-969 25W replacement light bulb lamp
Mfr # AG-969 25W GARDNER
Zoro # G002953554
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # AG-969 25W GARDNER
- Zoro # G002953554
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Description
Replacement for Gardner Ag-969 25W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E7Icat (E7ICAT)
- ILB GOLD Bulb, HID Mercury E Ed Shape, Replacement For Donsbulbs, H38Av-100/Dx (H38AV-100/DX)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- ILC Replacement for Panasonic Fv-08vql6 replacement light bulb lamp (FV-08VQL6 PANASONIC)
- ILC Replacement for Philips 38336-4 replacement light bulb lamp (38336-4 PHILIPS)
- ILC Replacement for Sylvania 22078 replacement light bulb lamp (22078 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- ILC Replacement for Norman Lamps F10t5-cw replacement light bulb lamp (F10T5-CW NORMAN LAMPS)
- ILC Replacement for Pestwest Cf-l 36W replacement light bulb lamp (CF-L 36W PESTWEST)
- ILC Replacement for OTTLITE 13-WATT HD OTTLITE REPLACEMENT, TYPE A (13-WATT HD OTTLITE REPLACEMENT, TYPE A OTTLITE)
- Ilc Fluorescent Light Bulbs