Shop All Fluorescent Light Bulbs
Ilc
Replacement for Gardner Ag-963 32W replacement light bulb lamp
Mfr # AG-963 32W GARDNER
Zoro # G602952575
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # AG-963 32W GARDNER
- Zoro # G602952575
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Description
Replacement for Gardner Ag-963 32W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- LUMAPRO LED Lamp, Mini, T6, E12, White (L2012CS-W)
- PERLICK Replacement Light Bulb (63716-1)
- SATCO 5 W C7 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S4520)
- ILC Replacement for SLI Sylvania Lighting F20t12 Blacklight Blue replacement light bulb lamp (F20T12 BLACKLIGHT BLUE SLI SYLVANIA LIGHTING)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/shatter replacement light bulb lamp (F8T5/WW/SHATTER LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- ILC Replacement for Gilbert 225gt Sticky FOX replacement light bulb lamp (225GT STICKY FOX GILBERT)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ILC Replacement for Philips BLB F40t12 replacement light bulb lamp (BLB F40T12 PHILIPS)
- Ilc Fluorescent Light Bulbs