Shop All Fluorescent Light Bulbs
Ilc
Replacement for Furnlite T4 Type 16W replacement light bulb lamp
Mfr # T4 TYPE 16W FURNLITE
Zoro # G102865528
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 16
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # T4 TYPE 16W FURNLITE
- Zoro # G102865528
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 16 |
Bulb Color Temp. | 3000 |
Description
Replacement for Furnlite T4 Type 16W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- PROPAC Flashlight, 9 Led, Aaa, Black (D5005-BLK)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- ILC Replacement for Verilux 36915 replacement light bulb lamp (36915 VERILUX)
- ILC Replacement for Damar H15sl/pink Coil-twist-spiral replacement light bulb lamp (H15SL/PINK COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for Visual Effects 804 4FT Blacklight Fixture replacement light bulb lamp (804 4FT BLACKLIGHT FIXTURE VISUAL EFFECTS)
- ILC Replacement for Philips F17t8/tl850/alto replacement light bulb lamp, 25PK (F17T8/TL850/ALTO PHILIPS)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- ILC Replacement for Damar 24423a replacement light bulb lamp (24423A DAMAR)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Satco S8356 (S8356)
- Ilc Fluorescent Light Bulbs