Shop All HID Light Bulbs
Ilc
Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp
Mfr # MH400/ED28/U/4K FULHAM
Zoro # G403032216
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Color Temp. 4000
- Bulb Shape ED28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH400/ED28/U/4K FULHAM
- Zoro # G403032216
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Color Temp. | 4000 |
Bulb Shape | ED28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61501)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- ILC Replacement for Light Bulb / Lamp Cf9/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF9/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ILC Replacement for Osram Sylvania 64787 replacement light bulb lamp (64787 OSRAM SYLVANIA)
- ILC Replacement for Hybec Hy60w/dc Frosted replacement light bulb lamp (HY60W/DC FROSTED HYBEC)
- ILC Replacement for Hali-brite L801a1216 replacement light bulb lamp (L801A1216 HALI-BRITE)
- ILC Replacement for Sylvania 64490 replacement light bulb lamp (64490 SYLVANIA)
- ILC Replacement for Satco Kx20fr/3m/e26 replacement light bulb lamp (KX20FR/3M/E26 SATCO)
- ILC Replacement for Olympus Clv-u20 replacement light bulb lamp (CLV-U20 OLYMPUS)
- ILC Replacement for Green Energy 12V 3W Xenon Festoon Frost replacement light bulb lamp (12V 3W XENON FESTOON FROST GREEN ENERGY)
- Ilc HID Light Bulbs