Shop All Fluorescent Light Bulbs
Ilc
Replacement for Fulham Fcftre26w850 replacement light bulb lamp
Mfr # FCFTRE26W850 FULHAM
Zoro # G502792684
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FCFTRE26W850 FULHAM
- Zoro # G502792684
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 5000 |
Description
Replacement for Fulham Fcftre26w850 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- ILC Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp (JAILI YUYAO JAILI M&E CO. JI CASE)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (1818-1PK)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- ILC Replacement for Green Energy CFL 13w/41k Coil-twist-spiral replacement light bulb lamp (CFL 13W/41K COIL-TWIST-SPIRAL GREEN ENERGY)
- ILC Replacement for Satco Fc40t5/841 replacement light bulb lamp (FC40T5/841 SATCO)
- ILC Replacement for Eiko Par30ln/15/30k replacement light bulb lamp (PAR30LN/15/30K EIKO)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- ILC Replacement for Satco F32t8/741/env replacement light bulb lamp, 25PK (F32T8/741/ENV SATCO)
- ILC Replacement for Norman Lamps F24t12/cw/ho-philips replacement light bulb lamp (F24T12/CW/HO-PHILIPS NORMAN LAMPS)
- Ilc Fluorescent Light Bulbs