Shop All Fluorescent Light Bulbs
Ilc
Replacement for Fulham Fcfqe13w827 replacement light bulb lamp
Mfr # FCFQE13W827 FULHAM
Zoro # G902791911
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FCFQE13W827 FULHAM
- Zoro # G902791911
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Fulham Fcfqe13w827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- ELCO LIGHTING 6 LED Light Engine with Baffle Trim" (E614C2030W2)
- SATCO 4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21815)
- ILC Replacement for Philips Pl-s 9w/08 replacement light bulb lamp (PL-S 9W/08 PHILIPS)
- ILC Replacement for Feit Electric Pld26/41 replacement light bulb lamp (PLD26/41 FEIT ELECTRIC)
- ILC Replacement for SLI Sylvania Lighting F25t8 Bl350 replacement light bulb lamp (F25T8 BL350 SLI SYLVANIA LIGHTING)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- ILC Replacement for Eiko Tt32/65 replacement light bulb lamp (TT32/65 EIKO)
- ILC Replacement for Philips F25t8/tl841/+/alto replacement light bulb lamp (F25T8/TL841/+/ALTO PHILIPS)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- Ilc Fluorescent Light Bulbs