Shop All Halogen Light Bulbs
Ilc
Replacement for Fujix Fmrp 30 AU replacement light bulb lamp
Mfr # FMRP 30 AU FUJIX
Zoro # G003025625
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3300
- Watts 150
- Voltage 24
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FMRP 30 AU FUJIX
- Zoro # G003025625
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3300 |
Watts | 150 |
Voltage | 24 |
Bulb Shape | T4 |
Description
Replacement for Fujix Fmrp 30 AU replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- ILC Replacement for Sankyo Denki Fl20sblb replacement light bulb lamp (FL20SBLB SANKYO DENKI)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- ILC Replacement For NUVO LIGHTING S4182 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1QJ2-9)
- Ilc Halogen Light Bulbs