Shop All Halogen Light Bulbs
Ilc
Replacement for Fowler 53-900 replacement light bulb lamp
Mfr # 53-900 FOWLER
Zoro # G403011860
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 53-900 FOWLER
- Zoro # G403011860
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Fowler 53-900 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 620PS40/P (620PS40/P)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- LEVITON Led Ceilng Keyls Lmphldr (9850)
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- ILC Replacement for Maytag W10886919 replacement light bulb lamp (W10886919 MAYTAG)
- ILC Replacement for Satco S1919 replacement light bulb lamp (S1919 SATCO)
- ILC Replacement for Karl Storz Urban US1 replacement light bulb lamp (URBAN US1 KARL STORZ)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp FCS Bulb replacement light bulb lamp (FCS BULB LIGHT BULB / LAMP)
- ILC Replacement for American DJ Multi-star replacement light bulb lamp (MULTI-STAR AMERICAN DJ)
- Ilc Halogen Light Bulbs