Shop All LED Light Bulbs
Ilc
Replacement for Fostoria 29-r-901 LED Replacement replacement light bulb lamp
Mfr # 29-R-901 LED REPLACEMENT FOSTORIA
Zoro # G702830223
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 29-R-901 LED REPLACEMENT FOSTORIA
- Zoro # G702830223
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Fostoria 29-r-901 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Eiko 031293088932 replacement light bulb lamp (031293088932 EIKO)
- ILC Replacement For SATCO S11955 (S11955)
- ILC Replacement for Damar 32276d replacement light bulb lamp (32276D DAMAR)
- ILC Replacement for Zoro 2ekt7 White LED Replacement replacement light bulb lamp (2EKT7 WHITE LED REPLACEMENT ZORO)
- ILC Replacement for Norman Lamps 600300317787 replacement light bulb lamp (600300317787 NORMAN LAMPS)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft (LEDT8/LC/G/3/850)
- Ilc LED Light Bulbs