Shop All Fluorescent Light Bulbs
Ilc
Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp
Mfr # 65W SECURITY LIGHTING FIXTURES FLUOREX
Zoro # G402865501
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 65W SECURITY LIGHTING FIXTURES FLUOREX
- Zoro # G402865501
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIONS LIGHTING Large Bell Glass (G72)
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688W)
- HALO Smd6-Dm Led (SMD6R6927WHDM)
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T8/RS/CW (F15T8/RS/CW GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 10416 replacement light bulb lamp, 30PK (10416 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ILC Replacement for Philips F15t8/soft White replacement light bulb lamp (F15T8/SOFT WHITE PHILIPS)
- ILC Replacement for Bulbrite 509017 replacement light bulb lamp (509017 BULBRITE)
- Ilc Fluorescent Light Bulbs