Shop All Fluorescent Light Bulbs
Ilc
Replacement for Flowtron Bk-3140 replacement light bulb lamp
Mfr # BK-3140 FLOWTRON
Zoro # G602791105
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BK-3140 FLOWTRON
- Zoro # G602791105
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Description
Replacement for Flowtron Bk-3140 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- ILC Replacement for LIGHT BULB / LAMP F40CW/SS REPLACED BY (F40CW/SS REPLACED BY LIGHT BULB / LAMP)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- ILC Replacement for Lights OF America 9266c replacement light bulb lamp (9266C LIGHTS OF AMERICA)
- ILC Replacement for NATIONAL STOCK NUMBER NSN 6240-00-063-6737 (6240-00-063-6737 NATIONAL STOCK NUMBER NSN)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement for HALCO PL13D/35/ECO (PL13D/35/ECO HALCO)
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/28w/830/ss/eco replacement light bulb lamp (CF32DT/E/IN/28W/830/SS/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs