Shop All HID Light Bulbs
Ilc
Replacement for Fiberworks 840211 replacement light bulb lamp
Mfr # 840211 FIBERWORKS
Zoro # G003029005
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
- Bulb Shape T7.5
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 840211 FIBERWORKS
- Zoro # G003029005
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Bulb Shape | T7.5 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Fiberworks 840211 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Micro VU 21V 150w replacement light bulb lamp (21V 150W MICRO VU)
- LEVITON Lampholder, Clear (23452-B)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- ILC Replacement for Fiberstars Y20-6000 replacement light bulb lamp (Y20-6000 FIBERSTARS)
- ILC Replacement for Osram Sylvania 67510 replacement light bulb lamp (67510 OSRAM SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE M400UBT28 (M400/U/BT28)
- ILC Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp (60PAR30LN/H/FL-120V EIKO)
- ILC Replacement for GE General Electric G.E Hr1000dx36 replacement light bulb lamp (HR1000DX36 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- ILC Replacement for Superior Quartz Ht121 replacement light bulb lamp (HT121 SUPERIOR QUARTZ)
- Ilc HID Light Bulbs