Shop All Halogen Light Bulbs
Ilc
Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp
Mfr # SYSTEM 2000 LONG LIFE FIBERSTARS
Zoro # G703207482
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape MR16
- Bulb Color Temp. 3400
- Watts 250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SYSTEM 2000 LONG LIFE FIBERSTARS
- Zoro # G703207482
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Watts | 250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U629)
- LIGHTOLIER Round Trim (L6RDW)
- HALO Coilex® Tapered Baffle, 5102 (5102WB)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs