Shop All Halogen Light Bulbs
Ilc
Replacement for Fiberstars Hi-111 replacement light bulb lamp
Mfr # HI-111 FIBERSTARS
Zoro # G603207681
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Color Temp. 3400
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HI-111 FIBERSTARS
- Zoro # G603207681
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Color Temp. | 3400 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 24 |
Description
Replacement for Fiberstars Hi-111 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- SYLVANIA Halogen, 250 W, T4, E11 (58762)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- ILC Replacement for Thermo Scientific Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN THERMO SCIENT)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- ILC Replacement for Sylvania H7-64210 replacement light bulb lamp (H7-64210 SYLVANIA)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- Ilc Halogen Light Bulbs