Shop All Halogen Light Bulbs
Ilc
Replacement for Fiberstars Hi-110 replacement light bulb lamp
Mfr # HI-110 FIBERSTARS
Zoro # G303207684
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Watts 250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3400
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HI-110 FIBERSTARS
- Zoro # G303207684
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Watts | 250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Description
Replacement for Fiberstars Hi-110 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- ILC Replacement for Osram Sylvania 54842 replacement light bulb lamp (54842 OSRAM SYLVANIA)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31619-4PK)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- ILC Replacement for Sylvania 120par38/hal/fl/rp 120v replacement light bulb lamp (120PAR38/HAL/FL/RP 120V SYLVANIA)
- ILC Replacement for LIF M/137 35W 6V replacement light bulb lamp (M/137 35W 6V LIF)
- ILC Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp (MR11C 12V 10W LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Wb25x10019 replacement light bulb lamp (WB25X10019 GE GENERAL ELECTRIC G.E)
- ILC Replacement for USHIO 1000374 (1000374 USHIO)
- ILC Replacement for Satco S1919 replacement light bulb lamp (S1919 SATCO)
- ILC Replacement for Light Bulb / Lamp 75br40/fl/halogen replacement light bulb lamp, 6PK (75BR40/FL/HALOGEN LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs