Shop All Halogen Light Bulbs
Ilc
Replacement for Fiberstars Fs3c replacement light bulb lamp
Mfr # FS3C FIBERSTARS
Zoro # G303207493
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3400
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FS3C FIBERSTARS
- Zoro # G303207493
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3400 |
Watts | 250 |
Description
Replacement for Fiberstars Fs3c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led36wpt50kmog-g7 replacement light bulb lamp (LED36WPT50KMOG-G7 EIKO)
- ILC Replacement for PHILIPS PL-C 13W/35 (PL-C 13W/35 PHILIPS)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- PROSKIT LED Desk Magnifier Lamp (MA-1013MA)
- ILC Replacement for Lowel Lc-66 120v 1000w replacement light bulb lamp (LC-66 120V 1000W LOWEL)
- ILC Replacement for Osram Sylvania HLX 64664 replacement light bulb lamp (HLX 64664 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP J130V500W 118MM RS HALOGEN QUARTZ TUNGSTEN MISCELLANEOUS 2PK (2PAK:WX-ETVF-0)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- ILC Replacement for Halco 107358 replacement light bulb lamp (107358 HALCO)
- ILC Replacement for GE General Electric G.E Q50mr16c/nfl30-12v replacement light bulb lamp (Q50MR16C/NFL30-12V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs