Shop All Halogen Light Bulbs
Ilc
Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp
Mfr # ELC POOL BULB 24V 250 FIBERSTARS
Zoro # G103214431
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 24
- Bulb Shape MR16
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ELC POOL BULB 24V 250 FIBERSTARS
- Zoro # G103214431
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 24 |
Bulb Shape | MR16 |
Watts | 250 |
Description
Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3000K (FT40DL/830/RS/ECO)
- FEIT ELECTRIC Bulb Lv Hal Flood Mr16 12V 20W (BPBAB)
- ILC Replacement For PEC JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-47YR-1)
- ILC Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp (75T10/HAL/CL 120V OSRAM SYLVANIA)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- ILC Replacement for Osram Sylvania Decostar-35 replacement light bulb lamp, 2PK (DECOSTAR-35 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp (FCR 64625 HLX OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp (75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC)
- Ilc Halogen Light Bulbs