Shop All HID Light Bulbs
Ilc
Replacement for Fiberstars 6000 4000k replacement light bulb lamp
Mfr # 6000 4000K FIBERSTARS
Zoro # G203029553
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7.5
- Watts 150
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6000 4000K FIBERSTARS
- Zoro # G203029553
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T7.5 |
Watts | 150 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4200 |
Description
Replacement for Fiberstars 6000 4000k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Purple (78112)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- ILC Replacement for Osram Sylvania 64588 replacement light bulb lamp (64588 OSRAM SYLVANIA)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- ILC Replacement for Sylvania 64436 replacement light bulb lamp (64436 SYLVANIA)
- ILC Replacement for GE General Electric G.E Hr175a39/cp replacement light bulb lamp, 2PK (HR175A39/CP GE GENERAL ELECTRIC G.E)
- ILC Replacement for Applied Biosystems / ABI Solid 3 replacement light bulb lamp (SOLID 3 APPLIED BIOSYSTEMS / ABI)
- ILC Replacement for Ushio 048777436073 replacement light bulb lamp (048777436073 USHIO)
- ILC Replacement for Bulbrite Fex3f/12 replacement light bulb lamp (FEX3F/12 BULBRITE)
- Ilc HID Light Bulbs