Shop All HID Light Bulbs
Ilc
Replacement for Fiberstars 6000 3000k replacement light bulb lamp
Mfr # 6000 3000K FIBERSTARS
Zoro # G403029452
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape T6
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6000 3000K FIBERSTARS
- Zoro # G403029452
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Shape | T6 |
Watts | 150 |
Description
Replacement for Fiberstars 6000 3000k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sola E-724-u-242-m2-s (E-724-U-242-M2-S SOLA)
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL2530W)
- ILC Replacement for Venture Lighting MS 175w/bu/ps replacement light bulb lamp (MS 175W/BU/PS VENTURE LIGHTING)
- ILC Replacement for Damar Mvr250/sp30/u replacement light bulb lamp (MVR250/SP30/U DAMAR)
- ILC Replacement for LIGHT BULB / LAMP S51WA-400 (S51WA-400 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- ILC Replacement For NUVO LIGHTING, S5913 (S5913)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- HYGRADE Bulb, HID, 100, ED17, Medium Base, Metal Halide (S5858)
- Ilc HID Light Bulbs