Shop All Halogen Light Bulbs
Ilc
Replacement for Feit Electric Q500/cl/mc replacement light bulb lamp
Mfr # Q500/CL/MC FEIT ELECTRIC
Zoro # G503210927
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Voltage 120
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q500/CL/MC FEIT ELECTRIC
- Zoro # G503210927
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Voltage | 120 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Watts | 500 |
Description
Replacement for Feit Electric Q500/cl/mc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Color Filter Set 32 mm (4 colors) (880574)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- ILC Replacement For HIKARI JD 130V 500W MC E11 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLKC-8)
- ILC Replacement for Osram Sylvania 64265 HLX replacement light bulb lamp (64265 HLX OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Mhc100/c/u/m/3k Elite replacement light bulb lamp (MHC100/C/U/M/3K ELITE PHILIPS)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- ILC Replacement for Sylvania HLX 64382 replacement light bulb lamp (HLX 64382 SYLVANIA)
- ILC Replacement for Shimadzu Uvmini-1240 Halogen Light replacement light bulb lamp (UVMINI-1240 HALOGEN LIGHT SHIMADZU)
- Ilc Halogen Light Bulbs