Shop All Halogen Light Bulbs
Ilc
Replacement for Feit Electric Q250/if/mc replacement light bulb lamp
Mfr # Q250/IF/MC FEIT ELECTRIC
Zoro # G903206858
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape T4
- Voltage 120
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q250/IF/MC FEIT ELECTRIC
- Zoro # G903206858
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Description
Replacement for Feit Electric Q250/if/mc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S600rl-ho replacement light bulb lamp (S600RL-HO VIQUA)
- ILC Replacement for Sunbeam 6316 replacement light bulb lamp (6316 SUNBEAM)
- LEVITON 660 W, White, Medium Screw (E26) (10085)
- WESTINGHOUSE Bulb T6 190 Lumens Clr (0352000)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- ILC Replacement for Osram Sylvania 41840 WFL 12V 75W replacement light bulb lamp (41840 WFL 12V 75W OSRAM SYLVANIA)
- SATCO Satco 20t3/Cl 20w Halogen W/ Bi-Pin Base Bulb (S3120)
- Ilc Halogen Light Bulbs