Shop All Halogen Light Bulbs
Ilc
Replacement for Feit Electric Q250/if/mc-120v replacement light bulb lamp
Mfr # Q250/IF/MC-120V FEIT ELECTRIC
Zoro # G003206895
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 250
- Bulb Color Temp. 3000
- Voltage 120
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q250/IF/MC-120V FEIT ELECTRIC
- Zoro # G003206895
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 250 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Feit Electric Q250/if/mc-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F32T8TL741SHS (F32T8/TL741/SHS)
- JUNO LIGHTING Track Section, 6 ft, Black (R 6FT BL)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- ILC Replacement for EIKO 48220-BP (48220-BP EIKO)
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 41629 replacement light bulb lamp (41629 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 75par30/h/nfl/30 replacement light bulb lamp (75PAR30/H/NFL/30 LIGHT BULB / LAMP)
- ILC Replacement for Northwest Microfilm NMI 311 replacement light bulb lamp (NMI 311 NORTHWEST MICROFILM)
- ILC Replacement for Satco S4628 replacement light bulb lamp (S4628 SATCO)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- Ilc Halogen Light Bulbs