Shop All LED Light Bulbs
Ilc
Replacement for Feit Electric F32t8/30k LED Replacement replacement light bulb lamp
Mfr # F32T8/30K LED REPLACEMENT FEIT ELECTRIC
Zoro # G002827640
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3000
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F32T8/30K LED REPLACEMENT FEIT ELECTRIC
- Zoro # G002827640
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3000 |
Wattage Equivalency | 10 |
Description
Replacement for Feit Electric F32t8/30k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- PROGRESS LIGHTING Astra Six-Light Chandelier (P400108-020)
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- ILC Replacement for Clairol F6t5/ttl replacement light bulb lamp, 2PK (F6T5/TTL CLAIROL)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILC Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp (LED3WGBF/30/840-G5 EIKO)
- ILC Replacement for Satco S9210 replacement light bulb lamp (S9210 SATCO)
- ILC Replacement for Damar 120mb/led/red replacement light bulb lamp (120MB/LED/RED DAMAR)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- Ilc LED Light Bulbs