Shop All Fluorescent Light Bulbs
Ilc
Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp
Mfr # ESL15GT/ECO FEIT ELECTRIC
Zoro # G702789750
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ESL15GT/ECO FEIT ELECTRIC
- Zoro # G702789750
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- ILC Replacement for Osram Sylvania Cf24el/twist/827/dim/rp Coil-twist-sp replacement light bulb lamp (CF24EL/TWIST/827/DIM/RP COIL-TWIST-SP OSRAM SY)
- ILC Replacement for Light Bulb / Lamp Cfm57w/gx24q/830 replacement light bulb lamp (CFM57W/GX24Q/830 LIGHT BULB / LAMP)
- ILC Replacement for Sunbeam 6115 replacement light bulb lamp (6115 SUNBEAM)
- ILC Replacement for Athalon F13bx/841/eco replacement light bulb lamp, 2PK (F13BX/841/ECO ATHALON)
- ILC Replacement for HALCO F40/30BX/SPX30 (F40/30BX/SPX30 HALCO)
- ILC Replacement for Lumapro 4pl16 replacement light bulb lamp, 25PK (4PL16 LUMAPRO)
- ILC Replacement for Sylvania Dulux Cf42dt/e/in/827 replacement light bulb lamp (DULUX CF42DT/E/IN/827 SYLVANIA)
- Ilc Fluorescent Light Bulbs