Shop All Fluorescent Light Bulbs
Ilc
Replacement for Feit Electric Esl14tm replacement light bulb lamp
Mfr # ESL14TM FEIT ELECTRIC
Zoro # G402790391
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 14
- Watts 14
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ESL14TM FEIT ELECTRIC
- Zoro # G402790391
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 14 |
Watts | 14 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Feit Electric Esl14tm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- FEIT ELECTRIC Electric White 4 in. W LED Recessed Downlight 9 W (LEDR4XT/5CCT/6)
- ILC Replacement for Panasonic Fht32e35 replacement light bulb lamp (FHT32E35 PANASONIC)
- ILC Replacement for Northern Light Techn Sadelight replacement light bulb lamp (SADELIGHT NORTHERN LIGHT TECHN)
- ILC Replacement for Stinger / Dejay Bk310 replacement light bulb lamp (BK310 STINGER / DEJAY)
- ILC Replacement for LIGHT BULB / LAMP F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America 9142bc replacement light bulb lamp (9142BC LIGHTS OF AMERICA)
- ILC Replacement for Osram Sylvania 20868 replacement light bulb lamp, 25PK (20868 OSRAM SYLVANIA)
- FEIT ELECTRIC Bulb Cfl Pl 4Pin 26W Cw (BPPLD26E/41)
- Ilc Fluorescent Light Bulbs