Shop All Fluorescent Light Bulbs
Ilc
Replacement for Feit Electric Esl13t/eco replacement light bulb lamp
Mfr # ESL13T/ECO FEIT ELECTRIC
Zoro # G302790644
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ESL13T/ECO FEIT ELECTRIC
- Zoro # G302790644
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Feit Electric Esl13t/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11223 (S11223)
- RAYOVAC Led Headlamp, w/ Cloth Straps (DIYHL3AAA-BXTB)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- ILC Replacement for Sylvania F20t12/350bl/eco replacement light bulb lamp (F20T12/350BL/ECO SYLVANIA)
- ILC Replacement for Furnlite It-fntf416 replacement light bulb lamp (IT-FNTF416 FURNLITE)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- ILC Replacement for Zoro 6nb14 replacement light bulb lamp (6NB14 ZORO)
- ILC Replacement for Satco S6877 replacement light bulb lamp (S6877 SATCO)
- ILC Replacement for Philips F17t8/adv835/alto replacement light bulb lamp (F17T8/ADV835/ALTO PHILIPS)
- ILC Replacement for Eiko Sp15/r30/27k replacement light bulb lamp (SP15/R30/27K EIKO)
- Ilc Fluorescent Light Bulbs