Shop All Fluorescent Light Bulbs
Ilc
Replacement for Feit Electric Esl13t/eco Coil-twist-spiral replacement light bulb lamp
Mfr # ESL13T/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro # G102798758
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ESL13T/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC
- Zoro # G102798758
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Feit Electric Esl13t/eco Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- LEDLENSER Ledlenser MH10, 600 Lumens (880385)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ILC Replacement for Sylvania Cf26dd/830/eco replacement light bulb lamp (CF26DD/830/ECO SYLVANIA)
- ILC Replacement for International Lighting Fe-iis-13w-27k Coil-twist-spiral replacement light bulb lamp (FE-IIS-13W-27K COIL-TWIST-SPIRAL INTERNATIONAL)
- ILC Replacement for Osram Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F13dbx23/827/eco replacement light bulb lamp (F13DBX23/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Kill Pest BUG Zapper 40 Watt replacement light bulb lamp (BUG ZAPPER 40 WATT KILL PEST)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- Ilc Fluorescent Light Bulbs