Shop All LED Light Bulbs
Ilc
Replacement for Feit Electric Bpt7n/su/led replacement light bulb lamp
Mfr # BPT7N/SU/LED
Zoro # G505347058
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BPT7N/SU/LED
- Zoro # G505347058
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for Feit Electric Bpt7n/su/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- ILC Replacement for Aqua Ultraviolet A20025 replacement light bulb lamp (A20025 AQUA ULTRAVIOLET)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- ILC Replacement For BULBRITE, LED5G930K120D (LED5G9/30K/120/D)
- ILC Replacement for Satco S9978 replacement light bulb lamp (S9978 SATCO)
- ILC Replacement for Plusrite 5768 replacement light bulb lamp (5768 PLUSRITE)
- ILC Replacement for TCP Led18a21dod50k replacement light bulb lamp (LED18A21DOD50K TCP)
- ILC Replacement for Bulbrite 777904 replacement light bulb lamp (777904 BULBRITE)
- ILC Replacement For SATCO S11425 (S11425)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- Ilc LED Light Bulbs