Shop All LED Light Bulbs
Ilc
Replacement for Feit Electric Bpt7n/led/hdrp replacement light bulb lamp
Mfr # BPT7N/LED/HDRP
Zoro # G905347108
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BPT7N/LED/HDRP
- Zoro # G905347108
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for Feit Electric Bpt7n/led/hdrp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21424-24PK)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- ILC Replacement for Eiko 09782 replacement light bulb lamp (09782 EIKO)
- ILC Replacement for Halco Mr16fl6/827/led2 replacement light bulb lamp (MR16FL6/827/LED2 HALCO)
- ILC Replacement for Adec Rq-34 LED Version replacement light bulb lamp (RQ-34 LED VERSION ADEC)
- ILC Replacement for GE General Electric G.E 45754 LED Replacement replacement light bulb lamp (45754 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- ILC Replacement for Eiko Led17wpar38/fl/830k-dim-g4a replacement light bulb lamp (LED17WPAR38/FL/830K-DIM-G4A EIKO)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- Ilc LED Light Bulbs