Shop All Golf Apparel & Equipment
Ilc
Replacement For Feit Electric Bpesl13T/Gu24 Light Bulb Lamp
Mfr # BPESL13T/GU24
Zoro # G405250656
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 13
- Color Temperature 2700
- Base GU24 2 PIN
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BPESL13T/GU24
- Zoro # G405250656
- Country of Origin China
- Category Golf Apparel & Equipment
Details
Wattage | 13 |
Color Temperature | 2700 |
Base | GU24 2 PIN |
Voltage | 120 |
Description
Replacement for Feit Electric Bpesl13t/gu24 replacement Light Bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- FLOWTRON 80W Electronic Fly/Insect Stun Killer (FC4700)
- BONIDE PRODUCTS Bonide Rat Magic Repellent (8634/863)
- SAFER Japanese Beetle Trap Bait (70006)
- ILC Replacement for Ezgo / Cushman / Textron 629681 (629681 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For ARCTIC CAT 5283218 (5283-218)
- ILC Replacement For EZGO CUSHMAN TEXTRON U321552401 (U3215-52401)
- ILC Replacement Ezgo/Cushman/Textron 8 Inches Metallic Silver Hubcap Electric RXV Fleet 2017 Golf Cart (8` METALLIC SILVER HUBCAP FOR ELECTRIC RXV FLEET)
- ILC Replacement for Ezgo / Cushman / Textron Horn AND Floor Mount Switch KIT Model FOR Year 2005 (HORN AND FLOOR MOUNT SWITCH KIT MODEL FOR YEAR 2)
- ILC Replacement For Autel My905 Battery (MY905)
- GEARED2GOLF Wall Dom Tubing, 1.5 In. X 0.250 (GE2620608)
- Ilc Sporting Goods