Shop All Incandescent Light Bulbs
Ilc
Replacement for Feit Electric 9t61/2/c/es replacement light bulb lamp
Mfr # 9T61/2/C/ES FEIT ELECTRIC
Zoro # G702974798
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9T61/2/C/ES FEIT ELECTRIC
- Zoro # G702974798
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 9 |
Voltage | 120 |
Description
Replacement for Feit Electric 9t61/2/c/es replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- ILC Replacement for Carl Zeiss 125/16 Slit Lamp replacement light bulb lamp (125/16 SLIT LAMP CARL ZEISS)
- ILC Replacement for Light Bulb / Lamp 44379ge replacement light bulb lamp (44379GE LIGHT BULB / LAMP)
- ILC Replacement for Orbitec RF 4405 replacement light bulb lamp (RF 4405 ORBITEC)
- ILC Replacement for Osram Sylvania 200par46/3nsp 125-130v replacement light bulb lamp (200PAR46/3NSP 125-130V OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 23215atr replacement light bulb lamp (23215ATR LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb (60MB-1PK)
- Ilc Incandescent Light Bulbs