Shop All Halogen Light Bulbs
Ilc
Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp
Mfr # 120V 50W E11 FEIT ELECTRIC
Zoro # G502964449
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Shape T4
- Voltage 120
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120V 50W E11 FEIT ELECTRIC
- Zoro # G502964449
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7334-35K-G2)
- ILC Replacement for Lumapro 2v510 replacement light bulb lamp, 2PK (2V510 LUMAPRO)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- ILC Replacement for PEC J1500 240v T3 replacement light bulb lamp (J1500 240V T3 PEC)
- ILC Replacement for Philips 34003-4 replacement light bulb lamp (34003-4 PHILIPS)
- ILC Replacement for Kenro 26314 replacement light bulb lamp, 2PK (26314 KENRO)
- Ilc Halogen Light Bulbs