Shop All Incandescent Light Bulbs
Ilc
Replacement for Feit Electric 100r20/s-12 replacement light bulb lamp
Mfr # 100R20/S-12 FEIT ELECTRIC
Zoro # G203008626
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100R20/S-12 FEIT ELECTRIC
- Zoro # G203008626
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 12 |
Description
Replacement for Feit Electric 100r20/s-12 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- GLOBE ELECTRIC Moderna G40 E26 (Medium) Filament LED Bulb Amber Soft White 40 W (35042)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- ILC Replacement for Scentsy 30115 replacement light bulb lamp (30115 SCENTSY)
- ILC Replacement for Light Bulb / Lamp 500t3q/ir replacement light bulb lamp (500T3Q/IR LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 132507 replacement light bulb lamp (132507 BULBRITE)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS 100A34V INCANDESCENT A SHAPE A23 3IN DIAM 2PK (2PAK:WW-L7WE-4)
- ILC Replacement for GE General Electric G.E 40r14/n/cd replacement light bulb lamp (40R14/N/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco 10102 replacement light bulb lamp (10102 HALCO)
- Ilc Incandescent Light Bulbs