Shop All HID Light Bulbs
Ilc
Replacement for Federal Signal K8107251a replacement light bulb lamp
Mfr # K8107251A FEDERAL SIGNAL
Zoro # G002820849
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 40
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # K8107251A FEDERAL SIGNAL
- Zoro # G002820849
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Watts | 40 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Description
Replacement for Federal Signal K8107251a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE LampCrusher, Steel/Plastic/RubberMaterial (333-100-120)
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- ILC Replacement for Ushio Cf13se/827 replacement light bulb lamp (CF13SE/827 USHIO)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- ILC Replacement for GE General Electric G.E 46273 replacement light bulb lamp (46273 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- ILC Replacement for Plusrite 1020 replacement light bulb lamp (1020 PLUSRITE)
- ILC Replacement for GE General Electric G.E Cmh39/upar20/sp10 replacement light bulb lamp (CMH39/UPAR20/SP10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PEC Xo140030xf replacement light bulb lamp (XO140030XF PEC)
- ILC Replacement for Philips Mvr175/c/u replacement light bulb lamp (MVR175/C/U PHILIPS)
- SHIMPO Replacement Flashtube for DT-311D/735 (FLASHTUBE735)
- Ilc HID Light Bulbs