Shop All Incandescent Light Bulbs
Ilc
Replacement for Federal Signal K8107196a replacement light bulb lamp
Mfr # K8107196A FEDERAL SIGNAL
Zoro # G302974044
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 10
- Voltage 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # K8107196A FEDERAL SIGNAL
- Zoro # G302974044
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 10 |
Voltage | 230 |
Description
Replacement for Federal Signal K8107196a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- ILC Replacement For KEYSTONE, KTSBE204846UVS (KTSB-E-2048-46-UV-S)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- ILC Replacement for Light Bulb / Lamp 100a19/if 130v replacement light bulb lamp, 10PK (100A19/IF 130V LIGHT BULB / LAMP)
- ILC Replacement for WSI 60700/230 replacement light bulb lamp (60700/230 WSI)
- ILC Replacement for Philips 40A 120v replacement light bulb lamp, 4PK (40A 120V PHILIPS)
- ILC Replacement for GE General Electric G.E 97763 replacement light bulb lamp, 2PK (97763 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S2999 replacement light bulb lamp (S2999 SATCO)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP DCF (WW-30QR-7)
- Ilc Incandescent Light Bulbs