Shop All Halogen Light Bulbs
Ilc
Replacement for Federal Signal Jsl6071 Work Light replacement light bulb lamp
Mfr # JSL6071 WORK LIGHT FEDERAL SIGNAL
Zoro # G102925741
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Voltage 12.8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JSL6071 WORK LIGHT FEDERAL SIGNAL
- Zoro # G102925741
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Voltage | 12.8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Description
Replacement for Federal Signal Jsl6071 Work Light replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dacor 92348 replacement light bulb lamp (92348 DACOR)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- SATCO LED Shoe Box Lamp 90/100/110 Wattage Selectable 3K/4K/5K CCT Selectable 120-277 Volt White Finish (S28938R1)
- ILC Replacement for Osram Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V OSRAM SYLVANIA)
- ILC Replacement for Damar 90par38qfl/ss replacement light bulb lamp (90PAR38QFL/SS DAMAR)
- ILC Replacement for Light Bulb / Lamp Q45t21/2/cl-7v replacement light bulb lamp (Q45T21/2/CL-7V LIGHT BULB / LAMP)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- ILC Replacement for Maytag W10886919 replacement light bulb lamp (W10886919 MAYTAG)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for Hikari Gbf/fr/tf replacement light bulb lamp (GBF/FR/TF HIKARI)
- Ilc Halogen Light Bulbs