Shop All HID Light Bulbs
Ilc
Replacement for F.a.l. Nebula 1200-watt replacement light bulb lamp
Mfr # NEBULA 1200-WATT F.A.L.
Zoro # G903031108
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1200
- Bulb Base Type SFC15.5 THREADED PIN
- Bulb Color Temp. 6000
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # NEBULA 1200-WATT F.A.L.
- Zoro # G903031108
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1200 |
Bulb Base Type | SFC15.5 THREADED PIN |
Bulb Color Temp. | 6000 |
Voltage | 100 |
Description
Replacement for F.a.l. Nebula 1200-watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Surface Porc 660W (09880-000)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8/ADV841, 4100K, PK30 (46548)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 38par20h/fl25 replacement light bulb lamp (38PAR20H/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- ILC Replacement for Zeiss 000000-0407-309 replacement light bulb lamp (000000-0407-309 ZEISS)
- ILC Replacement For BATTERIES AND LIGHT BULBS HPW125WT (WW-LQCT-8)
- ILC Replacement for Ushio Nsl300 (15r) (NSL300 (15R) USHIO)
- ILC Replacement for GE General Electric G.E Hr250a37 replacement light bulb lamp (HR250A37 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- Ilc HID Light Bulbs