Shop All Lock Nuts
Ilc
Replacement for Ezgo / Cushman / Textron Lock NUT 5/16-18-unc FOR Electric RXV 2+2 2014 Golf Cart
Mfr # LOCK NUT 5/16-18-UNC FOR ELECTRIC RXV 2+2 2014 GO
Zoro # G303071766
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Lock Nut |
System of Measurement | Inch |
Thread Type | UNC |
Description
Replacement for Ezgo / Cushman / Textron Lock NUT 5/16-18-unc FOR Electric RXV 2+2 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK (00116)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121880)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/64 in Ht, 100 PK (KEPI0-40-100P)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (922120-PR-100)
- ZORO SELECT Self Clinching Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 5000 PK (10-3NCL303)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (105134)
- ZORO SELECT Lock Nut, 9/16"-12, Steel, Grade A, Zinc Plated, 1/2 in Ht, 25 PK (U11610.056.0001)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51422.019.0002)
- Ilc Lock Nuts