Shop All Halogen Light Bulbs
Ilc
Replacement for EYE COM 1000 replacement light bulb lamp
Mfr # 1000 EYE COM
Zoro # G203208521
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Voltage 13.8
- Bulb Shape MR11
- Bulb Base Type GZ4 GU4 2-PIN
- Watts 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000 EYE COM
- Zoro # G203208521
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Voltage | 13.8 |
Bulb Shape | MR11 |
Bulb Base Type | GZ4 GU4 2-PIN |
Watts | 25 |
Description
Replacement for EYE COM 1000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- ILC Replacement for GE General Electric G.E F20w/blb replacement light bulb lamp (F20W/BLB GE GENERAL ELECTRIC G.E)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21433-12PK)
- ILC Replacement for GE General Electric G.E Q50t3/12v/cl-12v replacement light bulb lamp (Q50T3/12V/CL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for 3M 7792-8 replacement light bulb lamp (7792-8 3M)
- ILC Replacement for Hikari Gbd/cl replacement light bulb lamp (GBD/CL HIKARI)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for Altman GC replacement light bulb lamp (GC ALTMAN)
- ILC Replacement for Feit Electric Q10t3 replacement light bulb lamp (Q10T3 FEIT ELECTRIC)
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- Ilc Halogen Light Bulbs