Shop All Fluorescent Light Bulbs
Ilc
Replacement for Excel T5 32W 6400k G10q-4 replacement light bulb lamp
Mfr # T5 32W 6400K G10Q-4 EXCEL
Zoro # G403434034
original price:
$39.15
5% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 22
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T5 32W 6400K G10Q-4 EXCEL
- Zoro # G403434034
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 22 |
Bulb Color Temp. | 6500 |
Description
Replacement for Excel T5 32W 6400k G10q-4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- ILC Replacement for SLI SYLVANIA LIGHTING F34T12/CW/C/ES REPLACED BY (F34T12/CW/C/ES REPLACED BY SLI SYLVANIA LIGHTING)
- ILC Replacement for TCP 50123 replacement light bulb lamp, 2PK (50123 TCP)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- ILC Replacement for Philips F32t8/tl835/alto replacement light bulb lamp, 25PK (F32T8/TL835/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs