Shop All Incandescent Light Bulbs
Ilc
Replacement for Eversmart Tp300k replacement light bulb lamp
Mfr # TP300K EVERSMART
Zoro # G203210081
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR13
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 300
- Voltage 82
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TP300K EVERSMART
- Zoro # G203210081
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | MR13 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 300 |
Voltage | 82 |
Bulb Color Temp. | 3300 |
Description
Replacement for Eversmart Tp300k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips S2 Starter 220v, 4PK (S2 STARTER 220V PHILIPS)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 12-Pack (LR41021-12PK)
- KEYSTONE 22W Constant Current LED Driver, KTLD-22-UV-600-VDIM-L7 (KTLD-22-UV-600-VDIM-L7)
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ILC Replacement for Damar 15W PR 230v E-14 replacement light bulb lamp (15W PR 230V E-14 DAMAR)
- ILC Replacement for Wesco 30W 115-125v Ba15d 1/2 Silver replacement light bulb lamp (30W 115-125V BA15D 1/2 SILVER WESCO)
- ILC Replacement for Orbitec 123620 replacement light bulb lamp (123620 ORBITEC)
- ILC Replacement for Light Bulb / Lamp 36494atr replacement light bulb lamp (36494ATR LIGHT BULB / LAMP)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- Ilc Incandescent Light Bulbs