Shop All Halogen Light Bulbs
Ilc
Replacement for Eversmart Carousel 600h replacement light bulb lamp
Mfr # CAROUSEL 600H EVERSMART
Zoro # G403209359
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3350
- Voltage 120
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CAROUSEL 600H EVERSMART
- Zoro # G403209359
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 300 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3350 |
Voltage | 120 |
Bulb Shape | MR16 |
Description
Replacement for Eversmart Carousel 600h replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- ILC Replacement for Philips 60br30/hal/fl replacement light bulb lamp (60BR30/HAL/FL PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- ILC Replacement for Meopta Axomat 4 Color replacement light bulb lamp (AXOMAT 4 COLOR MEOPTA)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- Ilc Halogen Light Bulbs