Shop All Halogen Light Bulbs
Ilc
Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp
Mfr # SOURCE 4 PAR & PARNEL ETC
Zoro # G603009520
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Color Temp. 3250
- Bulb Shape T6
- Watts 575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SOURCE 4 PAR & PARNEL ETC
- Zoro # G603009520
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Color Temp. | 3250 |
Bulb Shape | T6 |
Watts | 575 |
Description
Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- ILC Replacement for Osram Sylvania 6.6a/150t4q/cl replacement light bulb lamp (6.6A/150T4Q/CL OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 20833 replacement light bulb lamp (20833 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jpr30/120v/75w/fl replacement light bulb lamp (JPR30/120V/75W/FL LIGHT BULB / LAMP)
- ILC Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp (ELIMINATOR MUSHROOM ELIMINATOR LIGHTING)
- ILC Replacement for Feit Electric Q10t3 replacement light bulb lamp (Q10T3 FEIT ELECTRIC)
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- Ilc Halogen Light Bulbs