Shop All Incandescent Light Bulbs
Ilc
Replacement For Eschenbach -A Lot Of Their Handheld Magnifiers Use Light Bulb Lamp 10 Pack
Mfr # -10PAK:WW-1JH3-8
Zoro # G405444536
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G3.5
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Watts 0.74
- Voltage 2.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # -10PAK:WW-1JH3-8
- Zoro # G405444536
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G3.5 |
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Watts | 0.74 |
Voltage | 2.47 |
Description
Replacement for Eschenbach -A LOT OF Their Handheld Magnifiers USE replacement Light Bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Emergency Lighting Battery, Dual-Lite 93050476 (CUSTOM-523)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- ILC Replacement for Westinghouse F26ttt/35/4p replacement light bulb lamp (F26TTT/35/4P WESTINGHOUSE)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-H-P (KTEB-332-UV-IS-H-P)
- ILC Replacement for Light Bulb / Lamp 50a19/rs 120v replacement light bulb lamp, 2PK (50A19/RS 120V LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 03745 replacement light bulb lamp, 4PK (03745 WESTINGHOUSE)
- ILC Replacement for Osram Sylvania 11285 replacement light bulb lamp (11285 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 16366 replacement light bulb lamp (16366 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- ILB GOLD Bulb, Incandescent S, Replacement For Topcon Lm-5E Lensometer: (LM-5E LENSOMETER)
- Ilc Incandescent Light Bulbs